Skip Content
PRESSURE SWITCH,1-NO, 1-NC,15 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE SWITCH,1-NO, 1-NC,15 PSI

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23Z341
  • Mfr. Model # 23Z341
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Pressure Switch
  • Application Air, Oil or Hydraulic Fluid
  • Action Standard/Reverse
  • Port Type 1/8-27 MNPT
  • Actuation Type Diaphragm
  • Temp. Range -40 Degrees - 250 Degrees F
  • Contact Form SPDT-NO/NC
  • Differential Direct Blade
  • Range 14 - 24 PSI ( +/-3)
  • Special Features Dual Circuit, One Circuit Adjustable, Glass Reinforced Polyester Enclosure
  • IP Rating 54
  • Series 5000
  • Burst Pressure 750 PSI
  • AC Contact Rating 120V @ 1A, 240V @ 0.5A
  • DC Contact Rating 6 V @ 15 A, 12 V @ 8 A, 24 V @ 4 A
  • Factory On/Off Setting 15 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list