Skip Content
PRESSURE SPRAY GUN KIT,0.046IN/1.2M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE SPRAY GUN KIT,0.046IN/1.2M

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ZLA9
  • Mfr. Model # 1ZLA9
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.33 lbs

Technical Specs

  • Includes 6 ft. Fluid Hose, 6 ft. Air Hose
  • Fluid Delivery Speed Medium to Fast
  • Item Conventional Spray Gun Kit
  • Fluid Delivery Type Pressure
  • Paint Viscosity Optimum Range Low to Medium
  • Air Consumption 14.3 cfm @ 50 psi
  • Nozzle Size 0.046"/1.2 mm
  • Cup Capacity 2 qt.
  • Pattern Size 14"
  • Air Inlet 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list