PRESSURE SENSING SWITCH,.25-1.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE SENSING SWITCH,.25-1.0

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XJU0
  • Mfr. Model # 6XJU0
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Features Adjustable Set-Point Range , Compact Size, Wide Operating Temperature Range, Field Adjustable
  • Application HVAC
  • Depth (In.) 2-1/8
  • Height (In.) 4
  • Includes Contractor Kit Including Mounting Hardware and Adjustment Tool
  • Item Pressure Sensing Switch
  • Operating Temp. Range (F) -40 Degrees - 190 Degrees
  • Mounting Holes O.C. (In.) 3-3/4
  • Pressure Setting Range (In. WC) 0.25 - 1.0
  • Type HVAC/General Purpose
  • Function Sense Positive, Negative or Differential Air Pressure
  • Width (In.) 3-1/4
  • Differential (In. WC) 0.10
  • Switch Type SPDT
  • Sample Line Connector Barbed
  • Electrical Rating 5 A Non-Inductive 120-277VAC, 5A Noninductive 28VDC, 1A Pilot Duty 120VA
  • Mounting Location Vertical
  • Agency Compliance UL, CSA, CE, NRTL, and Aust Gas Assoc.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list