Skip Content
PRESSURE SENSING SWITCH,.05-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE SENSING SWITCH,.05-12

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XJU3
  • Mfr. Model # 6XJU3
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Application HVAC and Energy Management
  • Depth (In.) 3-1/4
  • Features Adjustable Set-Point Range, Compact Size, Wide Operating Temperature Range, Withstands High Shock and Vibration Condition
  • Height (In.) 6-1/8
  • Item Pressure Sensing Switch
  • Includes 2 Slip-On Tubing Adapters and Mounting Screws
  • Mounting Holes O.C. (In.) 3-7/8
  • Operating Temp. Range (F) -40 Degrees - 180 Degrees
  • Type HVAC/General Purpose
  • Pressure Setting Range (In. WC) 0.05 -12.0
  • Width (In.) 3-11/32
  • Function Sense Positive, Negative or Differential Air Pressure
  • Differential (In. WC) 0.02 - 0.8
  • Sample Line Connector Integral Compression
  • Mounting Location Vertical
  • Agency Compliance UL,CSA,FM
  • Switch Type SPDT
  • Electrical Rating 300 VA Pilot Duty at 115 -277 VAC, 15 A Non-Inductive -277 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list