Skip Content
PRESSURE/RH/TEMPERATURE DATALOGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE/RH/TEMPERATURE DATALOGGER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTSD700
  • Mfr. Model # SD700
  • UNSPSC # 41112400
  • CATALOGUE PAGE # 1253
  • Shipping Weight 1.25 lbs

Product Details

Records data on an SD card in Excel(R) format for easy transfer to a PC for analysis. Selectable sampling rate from 5 to 600 seconds. USB interface (optional SD-SW software and USB-SD cable). Memory 20,000 K data using 2 GB SD card. Sampling rate 5, 10, 3

Technical Specs

  • Accuracy +/-1.5 Degrees F
  • Depth (In.) 1.3
  • Height (In.) 5.2
  • Includes (6) AAA Batteries, 2GB SD Memory Card, AC Adaptor, Mounting Bracket and Instructions
  • Item Data Logger
  • Relative Humidity Range 10 - 90%
  • Pressure Range 10 - 1100 hPa, 7.5 - 825.0 mmHg, 0.29 - 3248 inHg
  • Width (In.) 3.1
  • Temp. Range (F) 32 Degrees - 122 Degrees
  • Special Features Datalogger/Time Stamps and Stores Readings on a SD Card in Excel Format for Transfer to a PC
  • Battery Life Greater Than One Month (60 sec. sample rate)
  • Sample Point Storage 2M Data Using 2GB SD Card
  • AC Adapter 9V Adaptor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list