Skip Content
PRESSURE RELIEF VALVE,3/4 IN,550,00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE RELIEF VALVE,3/4 IN,550,00

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AZD6
  • Mfr. Model # 3AZD6
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Pressure Relief Valve
  • Disc Material Buna
  • Standards ASME, Military Spec MIL-V-18634B, Type I , Class 3A, Style A, Bronze Body
  • Seat Material Nonmetallic Disc to Metal
  • Spring Material Brass
  • Application For Pressure Protection of Hot Water Heating Boilers
  • BtuH 550,000
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Overall Height 3-5/8"
  • Body Material Iron
  • Inlet Type FNPT
  • Overall Length 2-1/2"
  • Outlet Type MNPT
  • Inlet Size 3/4"
  • Test Lever Yes
  • Outlet Size 3/4"
  • Factory Set Pressure 30 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list