Skip Content
PRESSURE PAINT SPRAY SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE PAINT SPRAY SYSTEM

ARSLAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARN20-503-25
  • Mfr. Model # 20-503-25
  • UNSPSC # 31211906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Capacity 2-1/4 Gal.
  • Air Line Connector 1/4" NPS
  • Includes Pressure Tank with Regulator/Gauge, 25 ft. Air/Products Hoses, Spray Gun
  • Paint Line Connector 1/4"
  • Max. Pressure 35 PSI
  • For Use With Solvent Base Products

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list