Skip Content
PRESSURE NOZZLE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE NOZZLE KIT

ALC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15E753
  • Mfr. Model # 15E753
  • UNSPSC # 23101517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • For Use With All Blasters
  • Item Pressure Nozzle Kit
  • Min. CFM @ 80 PSI 40
  • Material Ceramic
  • Size 3/16"
  • Blasting Accessory Grouping Nozzle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list