PRESSURE METER SD LOGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE METER SD LOGGER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTSDL700
  • Mfr. Model # SDL700
  • UNSPSC # 41112400
  • CATALOGUE PAGE # 1251
  • Shipping Weight 3.94 lbs

Product Details

Pressure Meter, Operating Range 5800 psi, Max. Pressure 290psi (20bar), Accuracy 0.5, Display Backlit LCD, Resolution 0.02 psi, Operating Temp. Range 32 to 122F, Storage Temp. Range -4 to 140F, For Use With Optional 30 psi (2bar), 150 psi (10bar) or 290 p

Technical Specs

  • Accuracy 0.5% Reading
  • Battery Type (6) AA
  • For Use With Optional 30 PSI (2 bar), 150 PSI (10 bar) or 290 PSI (20 bar) Transducers
  • Item Pressure Meter
  • Type Transducer
  • Includes (6) AA Batteries, SD Card, Carrying Case, and Instructions. (Transducers Sold Separately)
  • Display Backlit LCD
  • Operating Range 5,800 PSI
  • Pressure Range 30 PSI (2 bar), 150 PSI (10 bar) or 290 PSI (20 bar) (Dependent on Transducer)
  • Resolution 0.02 PSI
  • Operating Temp. Range 32 Degrees F - 122 Degrees F (0 Degrees C - 50 Degrees C)
  • Interface SD Card and RS-232
  • Max. Pressure 290 PSI (20 bar)
  • Data Storage 20 M Readings Using 2 GB SD Card
  • Standards and Approvals Option NIST Certificate of Calibration
  • Storage Temp. Range -4 Degrees F - 140 Degrees F (-20 Degrees C - 60 Degrees C)
  • Connection Type Threaded, 1/4" PS, 19 TPI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list