Skip Content
PRESSURE MANOMETER (15 PSI) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRESSURE MANOMETER (15 PSI)

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTPS115
  • Mfr. Model # PS115
  • UNSPSC # 41103311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

PS100 series differential pressure manometer (15 PSI). 11 units of measure. Manual store/recall 99 readings. Min/Max with relative stamp.Zero function for offset correction. Includes (6) AAA batteries, two connection hoses, hard carrying case and manual.

Technical Specs

  • Includes Six AAA Batteries, Two Connection Hoses and Hard Carrying Case
  • Accuracy +/-1%
  • Item Differential Pressure Manometers
  • Operating Temp. Range 32 Degrees - 122 Degrees F
  • Standards and Approvals CE
  • Max. Pressure 15 PSI
  • Operating Range 103.42 kPa
  • Display Large LCD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list