Discontinued with Replacement
PRESSURE MANOMETER (1 PSI) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PRESSURE MANOMETER (1 PSI)

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTPS101
  • Mfr. Model # PS101
  • UNSPSC # 41103311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs
Suggested Replacement Product
DIFFERENTIAL PRESSURE MANOMETER 2PS

Your Price: NA

Product Details

PS100 series differential pressure manometer (1 PSI). 11 units of measure. Manual store/recall 99 readings. Min/Max with relative stamp.Zero function for offset correction. Includes (6) AAA batteries, two connection hoses, hard carrying case and manual.

Technical Specs

  • Includes (6) AAA Batteries, (2) Connection Hoses, Hard Carrying Case, Manual
  • Accuracy +/-0.3% FS
  • Pressure Range 0 to 27.68 WC
  • Item Differential Pressure Manometer
  • Max. Pressure 1 PSI (0.069 Bar)
  • Operating Temp. Range 32 Degrees - 122 Degrees F (0 Degrees - 50 Degrees C)
  • Standards and Approvals CE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list