Skip Content
PRESSURE GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PRESSURE GUN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4XP64
  • Mfr. Model # 4XP64
  • UNSPSC # 31211908
  • CATALOGUE PAGE # 3277
  • Shipping Weight 1.6 lbs

Product Details

Ideal for high-volume or high-viscosity operations with pressurized fluid delivery systems. polished aluminum body with stainless steel fluid tip, needles and fluid passages for maximum durability. Delivers excellent spray finishes.

Technical Specs

  • Item Conventional Spray Gun
  • Nozzle Size 0.047"/1.2 mm
  • Fluid Delivery Speed Medium to Fast
  • Fluid Delivery Type Pressure
  • Paint Viscosity Optimum Range Low to High
  • Air Consumption 4.7 CFM @ 40 PSI
  • Air Inlet 1/4"
  • Pattern Size 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list