!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE GUAGE

PRESSURE GUAGE

SSI

PRESSURE GUAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GUAGE

PRESSURE GUAGE

SSI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $290.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG3JYZ4
  • Mfr. Model # 3JYZ4
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 260
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Digital Industrial Pressure Gauge
  • Gauge Case Material ABS
  • IP/NEMA Rating NEMA 4X
  • Compatible Process Media Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water
  • Socket Material 304L Stainless Steel
  • Process Connection Type NPT
  • Process Connection Gender Male
  • Process Connection Location Bottom
  • Power Source Battery
  • Pressure Gauge Type Industrial Pressure Gauge
  • Process Temperature Range 14 Degrees to 140 Degrees F
  • Includes Calibration Certificate No
  • Primary Display Units psi
  • Series MG1
  • Accuracy Grade Gauge Type Industrial
  • Ambient Operating Temperature Range -10 Degrees to 60 Degrees C
  • Auto-Shutoff Time 3 min
  • Blowout Safety Back No
  • Case Colour Black
  • Case Depth 46 mm
  • Case Shape Round
  • Display Screen Type LCD
  • Includes Batteries Yes
  • Includes Rubber Boot Yes
  • Low Battery Indicator No
  • Mounting Type Stem-Mount
  • Number of Digits 4
  • Response Time Less Than 1 ms
  • Accuracy +/-1.00%
  • Nominal Dial Size 2 1/2 in
  • Hazardous Location Rating Not Rated
  • Sensor Material Silicone Crystal Sensor
  • Sensor Type Diaphragm
  • Display Units Bar & Mpa, psi
  • Battery Type 9V Battery
  • Process Connection Size 1/4 in
  • Panel-Mountable No
  • Primary Display Range 0 to 1,000
  • Display Range 0 to 1,000 psi
  • Pressure Range Type Pressure
  • Accuracy Grade Grade 1A
  • Application Pneumatics, Food Processing Industry, Hydraulics
  • Adjustable Set Points Yes
  • Auto-Shutoff Yes
  • Backlit Screen Yes
  • Burst Pressure 15,000 psi
  • Case Construction Corrosion Resistant
  • Case Diameter 2.5 in
  • Display Resolution 1 psi
  • Includes Instructions
  • Includes Mounting Hardware No
  • Languages English
  • Manufacturer Warranty Length 1 yr
  • Non-Sparking No
  • Peak Hold Yes
  • Standards CE Certified, NIST

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list