PRESSURE GAUGE,WATER TEST,0 TO 160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,WATER TEST,0 TO 160

DURO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C829
  • Mfr. Model # 18C829
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Pressure Gauge
  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Case Color Black
  • Connection Location Top
  • Connection Size 3/4" Female Hose Thread
  • Range 0 to 160 psi
  • Series Y50J
  • Operating Temp. Range 32 Degrees to 140 Degrees F
  • Smallest Graduation 2 psi
  • Gauge Accuracy +/-3.00%
  • Basic Gauge Case Material Steel
  • Gauge Sensor Material Copper Alloy QSn4-0.3
  • Gauge Primary Range Values 0 - 160
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Plastic
  • Gauge Nominal Dial Size 2"
  • Gauge Lens Material Acrylic
  • Basic Gauge Sensor Material Copper
  • Basic Gauge Wetted Parts Copper
  • Gauge Socket Material Copper Alloy HPb59-1
  • Gauge Case Color Black
  • Basic Gauge Socket Material Copper
  • Gauge Application Home Water Pressure Testing
  • Gauge Special Options Maximum Reading Pointer
  • Gauge Primary Range Smallest Graduation 2
  • Gauge Connection Size 3/4"
  • Gauge Connection Location Top
  • Gauge Connection Type FGHT
  • Gauge Case Material Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Graduations 40 psi
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No
  • Gauge Primary Range Numbered Graduations 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list