Skip Content
PRESSURE GAUGE,TEST,6 IN,0 TO 600 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE GAUGE,TEST,6 IN,0 TO 600 P

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2F181
  • Mfr. Model # 2F181
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Connection Location Lower
  • Case Color Black
  • Connection Size 1/4" NPT
  • Item Pressure Gauge
  • Series 1082
  • Range 0 to 600 psi
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 2 psi
  • Gauge Accuracy +/-0.25%
  • Gauge Nominal Dial Size 6"
  • Basic Gauge Case Material Aluminum
  • Gauge Primary Range Values 0 - 600
  • Gauge Sensor Material Monel
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Glass
  • Gauge Lens Material Glass
  • Basic Gauge Sensor Material Monel
  • Basic Gauge Socket Material Monel
  • Gauge Case Color Black
  • Basic Gauge Wetted Parts Monel
  • Gauge Primary Range Smallest Graduation 2
  • Gauge Socket Material Monel
  • Gauge Application Test
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Case Material Epoxy Coated Aluminum
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Graduations 50 psi
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list