Skip Content
PRESSURE GAUGE,TEST,6 IN,0 TO 3000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PRESSURE GAUGE,TEST,6 IN,0 TO 3000

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2F177
  • Mfr. Model # 2F177
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.26 lbs

Technical Specs

  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Item Pressure Gauge
  • Range 0 to 3000 psi
  • Series 1082
  • Case Color Black
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 10 psi
  • Gauge Accuracy +/-0.25%
  • Basic Gauge Case Material Aluminum
  • Gauge Nominal Dial Size 6"
  • Gauge Sensor Material Monel
  • Gauge Primary Range Values 0 - 3,000
  • Basic Gauge Lens Material Glass
  • Gauge Primary Range Units psi
  • Gauge Lens Material Glass
  • Basic Gauge Socket Material Monel
  • Basic Gauge Sensor Material Monel
  • Gauge Socket Material Monel
  • Basic Gauge Wetted Parts Monel
  • Gauge Case Color Black
  • Gauge Application Test
  • Gauge Primary Range Smallest Graduation 10
  • Gauge Connection Location Bottom
  • Gauge Case Material Epoxy Coated Aluminum
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Graduations 500 psi
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No
  • Gauge Primary Range Numbered Graduations 500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list