Skip Content
PRESSURE GAUGE,TEST,6 IN,0 TO 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE GAUGE,TEST,6 IN,0 TO 1000

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2F173
  • Mfr. Model # 2F173
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • Case Color Black
  • Item Pressure Gauge
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Range 0 to 1000 psi
  • Series 1082
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 5 psi
  • Gauge Nominal Dial Size 6"
  • Gauge Accuracy +/-0.25%
  • Basic Gauge Case Material Aluminum
  • Gauge Sensor Material Monel
  • Basic Gauge Lens Material Glass
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 - 1,000
  • Basic Gauge Socket Material Monel
  • Gauge Lens Material Glass
  • Gauge Socket Material Monel
  • Basic Gauge Sensor Material Monel
  • Basic Gauge Wetted Parts Monel
  • Gauge Application Test
  • Gauge Case Color Black
  • Gauge Primary Range Smallest Graduation 5
  • Gauge Connection Size 1/4"
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Case Material Epoxy Coated Aluminum
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Graduations 100 psi
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No
  • Gauge Primary Range Numbered Graduations 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list