PRESSURE GAUGE,TEST,6 IN,0 TO 10,00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,TEST,6 IN,0 TO 10,00

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2F171
  • Mfr. Model # 2F171
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • Case Color Black
  • Item Pressure Gauge
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Range 0 to 10,000 psi
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Series 1082
  • Smallest Graduation 20 psi
  • Gauge Accuracy +/-0.25%
  • Basic Gauge Case Material Aluminum
  • Gauge Nominal Dial Size 6"
  • Gauge Primary Range Values 0 - 10,000
  • Gauge Sensor Material Monel
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Glass
  • Gauge Lens Material Glass
  • Basic Gauge Sensor Material Monel
  • Basic Gauge Wetted Parts Monel
  • Basic Gauge Socket Material Monel
  • Gauge Socket Material Monel
  • Gauge Case Color Black
  • Gauge Application Test
  • Gauge Primary Range Smallest Graduation 20
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Case Material Epoxy Coated Aluminum
  • Gauge Connection Size 1/4"
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Graduations 1000 psi
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No
  • Gauge Primary Range Numbered Graduations 1,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list