!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE GAUGE,TEST,4 1/2 IN,400 PS

PRESSURE GAUGE,TEST,4 1/2 IN,400 PS

ASHCROFT

PRESSURE GAUGE,TEST,4 1/2 IN,400 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE,TEST,4 1/2 IN,400 PS

PRESSURE GAUGE,TEST,4 1/2 IN,400 PS

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $398.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG2F014
  • Mfr. Model # 2F014
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Item Pressure Gauge
  • Accuracy +/-0.25%
  • IP/NEMA Rating Not Rated
  • Nominal Dial Size 4 1/2"
  • Process Connection Gender Male
  • Process Connection Size 1/4"
  • Sensor Material Bronze
  • Primary Pressure Range 0 to 400
  • Includes Calibration Certificate No
  • Primary Scale Units psi
  • Adjustable Pointer No
  • Bezel Material Hinged Steel
  • Bolt Circle Diameter 5.375"
  • Case Colour Black
  • Case Depth 2.875"
  • Case Finish Epoxy Coated
  • Dial Colour White
  • For Panel Cut-Out Size 4.875"
  • Hazardous Location Rating Not Rated
  • Mounting Type Flush-Mount
  • Movement Type Rotary
  • Panel-Mountable No
  • Pointer Colour Black with Red Tip
  • Pressure Range Type Pressure
  • Primary Scale Minor Graduations 2
  • Process Temperature Range -20 to 250 Degrees F
  • Scale Type Single
  • Standards CRN Registered
  • Accuracy Grade ASME B40.1 Grade 3A
  • Gauge Case Material Epoxy Coated Aluminum
  • Lens Material Glass
  • Pressure Gauge Type Test Pressure Gauge
  • Process Connection Location Bottom
  • Process Connection Type NPT
  • Socket Material Brass
  • Application Laboratory, Medical, OEM Applications, Test and Measurement
  • Series 1082
  • Accuracy Scale Full Scale
  • Ambient Operating Temperature Range -20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
  • Blowout Safety Back No
  • Burst Pressure 1,600 psi
  • Case Construction Solid Front
  • Case Diameter 6.093"
  • Cleaned for Oxygen Service No
  • Dial Face Material Aluminum
  • Freeze Resistant Movement No
  • Includes Mounting Hardware No
  • Movement Material 400 Stainless Steel
  • Panel Mount Characteristics (3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
  • Pointer Characteristics Knife-Edge
  • Pointer Material Aluminum
  • Primary Pressure Scale Colour Black
  • Primary Scale Numeric Increments 20
  • Removable Bezel No
  • Sensor Type Bourdon Tube

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list