PRESSURE GAUGE,TEST,4 1/2 IN,300 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,TEST,4 1/2 IN,300 PS

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2F012
  • Mfr. Model # 2F012
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Pressure Gauge
  • Case Color Black
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Range 0 to 300 psi
  • Series 1082
  • Smallest Graduation 1 psi
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Accuracy +/-0.25%
  • Basic Gauge Case Material Aluminum
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Values 0 - 300
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Glass
  • Gauge Lens Material Glass
  • Basic Gauge Sensor Material Bronze
  • Basic Gauge Socket Material Brass
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Socket Material Brass
  • Gauge Case Color Black
  • Gauge Application Test
  • Gauge Primary Range Smallest Graduation 1
  • Gauge Connection Location Bottom
  • Gauge Connection Size 1/4"
  • Gauge Case Material Epoxy Coated Aluminum
  • Gauge Connection Type MNPT
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Graduations 50 psi
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No
  • Gauge Primary Range Numbered Graduations 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list