Skip Content
PRESSURE GAUGE,TEST,4 1/2 IN,15 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE GAUGE,TEST,4 1/2 IN,15 PSI

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2F006
  • Mfr. Model # 2F006
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Case Color Black
  • Item Pressure Gauge
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Range 0 to 15 psi
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Series 1082
  • Smallest Graduation 0.05 psi
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Accuracy +/-0.25%
  • Basic Gauge Case Material Aluminum
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 - 15
  • Basic Gauge Lens Material Glass
  • Gauge Lens Material Glass
  • Basic Gauge Sensor Material Bronze
  • Basic Gauge Socket Material Brass
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Socket Material Brass
  • Gauge Case Color Black
  • Gauge Primary Range Smallest Graduation 0.05
  • Gauge Application Test
  • Gauge Connection Size 1/4"
  • Gauge Connection Type MNPT
  • Gauge Case Material Epoxy Coated Aluminum
  • Gauge Connection Location Bottom
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Graduations 1 psi
  • Calibration Certificate Included No
  • Liquid Filled No
  • Gauge Panel Mountable No
  • Gauge Primary Range Numbered Graduations 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list