Skip Content
PRESSURE GAUGE,TEST,4 1/2 IN,1000 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE GAUGE,TEST,4 1/2 IN,1000 P

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2F022
  • Mfr. Model # 2F022
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Item Pressure Gauge
  • Case Color Black
  • Connection Location Lower
  • Range 0 to 1000 psi
  • Connection Size 1/4" NPT
  • Series 1082
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 5 psi
  • Gauge Accuracy +/-0.25%
  • Gauge Nominal Dial Size 4-1/2"
  • Basic Gauge Case Material Aluminum
  • Gauge Sensor Material Monel
  • Gauge Primary Range Values 0 - 1,000
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Glass
  • Gauge Lens Material Glass
  • Basic Gauge Wetted Parts Monel
  • Basic Gauge Sensor Material Monel
  • Basic Gauge Socket Material Monel
  • Gauge Socket Material Monel
  • Gauge Case Color Black
  • Gauge Primary Range Smallest Graduation 5
  • Gauge Application Test
  • Gauge Connection Size 1/4"
  • Gauge Connection Type MNPT
  • Gauge Case Material Epoxy Coated Aluminum
  • Gauge Connection Location Bottom
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Graduations 100 psi
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No
  • Gauge Primary Range Numbered Graduations 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list