Skip Content
PRESSURE GAUGE,TEST,4 1/2 IN,100 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE GAUGE,TEST,4 1/2 IN,100 PS

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2F004
  • Mfr. Model # 2F004
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Case Color Black
  • Item Pressure Gauge
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Range 0 to 100 psi
  • Series 1082
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 0.5 psi
  • Gauge Primary Range Values 0 - 100
  • Gauge Sensor Material Bronze
  • Gauge Nominal Dial Size 4-1/2"
  • Basic Gauge Case Material Aluminum
  • Gauge Accuracy +/-0.25%
  • Gauge Primary Range Units psi
  • Gauge Lens Material Glass
  • Basic Gauge Lens Material Glass
  • Basic Gauge Socket Material Brass
  • Gauge Case Color Black
  • Basic Gauge Sensor Material Bronze
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Application Test
  • Gauge Socket Material Brass
  • Gauge Primary Range Smallest Graduation 0.5
  • Gauge Connection Location Bottom
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Case Material Epoxy Coated Aluminum
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Graduations 10 psi
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No
  • Gauge Primary Range Numbered Graduations 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list