!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE GAUGE,TEST,3 IN,0 TO 200 P

PRESSURE GAUGE,TEST,3 IN,0 TO 200 P

ASHCROFT

PRESSURE GAUGE,TEST,3 IN,0 TO 200 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE,TEST,3 IN,0 TO 200 P

PRESSURE GAUGE,TEST,3 IN,0 TO 200 P

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $316.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG2C686
  • Mfr. Model # 2C686
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Pressure Gauge
  • Accuracy +/-0.5%
  • IP/NEMA Rating Not Rated
  • Nominal Dial Size 3"
  • Process Connection Gender Male
  • Process Connection Size 1/4"
  • Sensor Material 316L Stainless Steel
  • Primary Pressure Range 0 to 200
  • Includes Calibration Certificate No
  • Primary Scale Units psi
  • Accuracy Scale Full Scale
  • Ambient Operating Temperature Range -20 Degrees to 200 Degrees F (Dry), -29 Degrees to 93 Degrees C (Dry)
  • Blowout Safety Back No
  • Case Colour Silver
  • Case Depth 1.468"
  • Case Finish PTFE Coated
  • Dial Colour White
  • Freeze Resistant Movement No
  • Includes Nylon Carrying Pouch
  • Mounting Type Stem-Mount
  • Panel-Mountable No
  • Pointer Colour Red Tip
  • Pressure Range Type Pressure
  • Primary Scale Minor Graduations 2
  • Process Temperature Range -20 to 250 Degrees F
  • Scale Type Single
  • Standards CRN Registered
  • Accuracy Grade ASME B40.100 Grade 2A
  • Gauge Case Material 316 Stainless Steel
  • Lens Material Glass
  • Pressure Gauge Type Test Pressure Gauge
  • Process Connection Location Bottom
  • Process Connection Type NPT
  • Socket Material 316 SS
  • Application Laboratory, Field Applications, Food Processing Industry, Pharmaceutical, OEM Applications, Test and Measurement, Water and Wastewater Pressure Control, Water Pressure Testing
  • Series 1084S
  • Compatible Process Media Water
  • Adjustable Pointer Adjustable Main Pointer
  • Bezel Material Polycarbonate
  • Burst Pressure 1,200 psi
  • Case Construction Open Front
  • Case Diameter 3.25"
  • Cleaned for Oxygen Service No
  • Dial Face Material Aluminum
  • Hazardous Location Rating Not Rated
  • Includes Mounting Hardware No
  • Movement Material Stainless Steel
  • Pointer Characteristics Knife-Edge
  • Pointer Material Aluminum
  • Primary Pressure Scale Colour Black
  • Primary Scale Numeric Increments 20
  • Removable Bezel No
  • Sensor Type Bourdon Tube

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list