PRESSURE GAUGE SET, TRANSMISSION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PRESSURE GAUGE SET, TRANSMISSION

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1MZT2
  • Mfr. Model # 1MZT2
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Material Copper And Rubber
  • Application For All Major Manufacturers, Domestic And Import Vehicles.
  • Item Pressure Gauge Set
  • Number of Pieces 12
  • Includes 2 Gauges, 10 O-Rings, 18-Ft. High Pressure Hose (4500 psi), U.S. and Metric Fittings,Quick Coupler Connections, Instructions and Specifications
  • Type Transmission
  • Used For -
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list