PRESSURE GAUGE,SEAL,2 1/2 IN,300 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,SEAL,2 1/2 IN,300 PS

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EFX2
  • Mfr. Model # 4EFX2
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Includes Seal
  • Connection Location Lower Back
  • Item Pressure Gauge
  • Connection Size 1/4" NPT
  • Range 0 to 300 psi
  • Series 1009
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 5 psi
  • Gauge Accuracy +/-1.00%
  • Gauge Nominal Dial Size 2-1/2"
  • Basic Gauge Case Material Stainless Steel
  • Gauge Sensor Material 316 Stainless Steel
  • Gauge Primary Range Values 0 - 300
  • Basic Gauge Lens Material Plastic
  • Gauge Lens Material Polycarbonate
  • Gauge Primary Range Units psi
  • Basic Gauge Wetted Parts Stainless Steel
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Gauge Case Color Stainless Steel
  • Gauge Application Test
  • Gauge Primary Range Smallest Graduation 5
  • Gauge Socket Material 316 Stainless Steel
  • Gauge Case Material Stainless Steel
  • Gauge Connection Location Lower Back
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Case Color Silver
  • Graduations 50 psi
  • Manufacturers Warranty Length 5 yr.
  • Calibration Certificate Included No
  • Liquid Filled No
  • Gauge Panel Mountable No
  • Gauge Special Options PLUS!(TM) Performance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list