PRESSURE GAUGE,SEAL,2 1/2 IN,30 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,SEAL,2 1/2 IN,30 PSI

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EFW4
  • Mfr. Model # 4EFW4
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Includes Seal
  • Item Pressure Gauge
  • Connection Size 1/4" NPT
  • Series 1009
  • Connection Location Lower
  • Range 0 to 30 psi
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 0.2 psi
  • Gauge Accuracy +/-1.00%
  • Basic Gauge Case Material Stainless Steel
  • Gauge Sensor Material 316 Stainless Steel
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 - 30
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Case Color Stainless Steel
  • Gauge Socket Material 316 Stainless Steel
  • Gauge Application Test
  • Gauge Primary Range Smallest Graduation 0.2
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Case Material Stainless Steel
  • Gauge Connection Size 1/4"
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Graduations 5 psi
  • Case Color Silver
  • Manufacturers Warranty Length 5 yr.
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No
  • Gauge Special Options PLUS!(TM) Performance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list