Skip Content
PRESSURE GAUGE,SEAL,2 1/2 IN,100 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE GAUGE,SEAL,2 1/2 IN,100 PS

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EFW9
  • Mfr. Model # 4EFW9
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Includes Seal
  • Connection Location Lower Back
  • Item Pressure Gauge
  • Connection Size 1/4" NPT
  • Range 0 to 100 psi
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Series 1009
  • Smallest Graduation 1 psi
  • Gauge Accuracy +/-1.00%
  • Gauge Sensor Material 316 Stainless Steel
  • Basic Gauge Case Material Stainless Steel
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Primary Range Values 0 - 100
  • Basic Gauge Lens Material Plastic
  • Gauge Primary Range Units psi
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Gauge Lens Material Polycarbonate
  • Gauge Case Color Stainless Steel
  • Gauge Application Test
  • Gauge Socket Material 316 Stainless Steel
  • Gauge Primary Range Smallest Graduation 1
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Case Material Stainless Steel
  • Gauge Connection Location Lower Back
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Case Color Silver
  • Graduations 10 psi
  • Liquid Filled No
  • Manufacturers Warranty Length 5 yr.
  • Calibration Certificate Included No
  • Gauge Panel Mountable No
  • Gauge Special Options PLUS!(TM) Performance
  • Gauge Primary Range Numbered Graduations 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list