PRESSURE GAUGE,PROCESS,6 IN,30 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,PROCESS,6 IN,30 PSI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF11A514
  • Mfr. Model # 11A514
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Item Pressure Gauge
  • Range 0 to 30 psi
  • Connection Location Lower
  • Case Color Black
  • Connection Size 1/4 NPT"
  • Required Gauge Adapter 30" Hg Vac to 100 psi
  • Operating Temp. Range -40 Degrees to 200 Degrees F
  • Smallest Graduation 0.2 psi
  • Gauge Accuracy +/-0.50%
  • Gauge Nominal Dial Size 6"
  • Basic Gauge Case Material Aluminum
  • Gauge Sensor Material Bronze
  • Basic Gauge Lens Material Glass
  • Gauge Lens Material Glass
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 - 30
  • Basic Gauge Socket Material Brass
  • Basic Gauge Sensor Material Bronze
  • Gauge Socket Material Brass
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Application General Purpose
  • Gauge Case Color Black
  • Gauge Primary Range Smallest Graduation 0.2
  • Gauge Connection Size 1/4"
  • Gauge Case Material Cast Aluminum
  • Gauge Connection Location Bottom
  • Gauge Connection Type MNPT
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Mounting Method Surface
  • Gauge Panel Mountable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list