PRESSURE GAUGE,PROCESS,6 IN,15 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,PROCESS,6 IN,15 PSI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF11A513
  • Mfr. Model # 11A513
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Item Pressure Gauge
  • Connection Location Lower
  • Case Color Black
  • Connection Size 1/4 NPT"
  • Range 0 to 15 psi
  • Operating Temp. Range -40 Degrees to 200 Degrees F
  • Smallest Graduation 0.1 psi
  • Required Gauge Adapter 30" Hg Vac to 30 psi
  • Gauge Accuracy +/-0.50%
  • Gauge Nominal Dial Size 6"
  • Basic Gauge Case Material Aluminum
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Values 0 - 15
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Glass
  • Gauge Lens Material Glass
  • Basic Gauge Socket Material Brass
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Socket Material Brass
  • Gauge Case Color Black
  • Basic Gauge Sensor Material Bronze
  • Gauge Application General Purpose
  • Gauge Primary Range Smallest Graduation 0.1
  • Gauge Connection Location Bottom
  • Gauge Connection Type MNPT
  • Gauge Case Material Cast Aluminum
  • Gauge Connection Size 1/4"
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable Yes
  • Gauge Mounting Method Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list