PRESSURE GAUGE,PROCESS,6 IN,100 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,PROCESS,6 IN,100 PSI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF11A516
  • Mfr. Model # 11A516
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.24 lbs

Technical Specs

  • Item Pressure Gauge
  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Case Color Black
  • Connection Location Lower
  • Connection Size 1/4 NPT"
  • Range 0 to 100 psi
  • Required Gauge Adapter 0 to 30 psi
  • Operating Temp. Range -40 Degrees to 200 Degrees F
  • Smallest Graduation 1 psi
  • Gauge Accuracy +/-0.50%
  • Gauge Nominal Dial Size 6"
  • Gauge Sensor Material Bronze
  • Basic Gauge Case Material Aluminum
  • Gauge Primary Range Values 0 - 100
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Glass
  • Basic Gauge Socket Material Brass
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Lens Material Glass
  • Gauge Socket Material Brass
  • Basic Gauge Sensor Material Bronze
  • Gauge Application General Purpose
  • Gauge Case Color Black
  • Gauge Primary Range Smallest Graduation 1
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Case Material Cast Aluminum
  • Gauge Connection Type MNPT
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable Yes
  • Gauge Mounting Method Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list