PRESSURE GAUGE,PROCESS,4 1/2 IN,600 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,PROCESS,4 1/2 IN,600

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RXZ5
  • Mfr. Model # 5RXZ5
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • For Use With Media Compatible with Bronze
  • Item Pressure Gauge
  • Case Color Black
  • Connection Size 1/2" NPT
  • Connection Location Lower
  • Series 1279AS
  • Range 0 to 600 psi
  • Operating Temp. Range -50 Degrees to 150 Degrees F
  • Smallest Graduation 50 psi
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Accuracy +/-0.50%
  • Basic Gauge Case Material Plastic
  • Gauge Sensor Material Bronze
  • Basic Gauge Lens Material Glass
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 - 600
  • Gauge Lens Material Glass
  • Basic Gauge Socket Material Brass
  • Basic Gauge Sensor Material Bronze
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Socket Material Brass
  • Gauge Case Color Black
  • Gauge Application Process
  • Gauge Connection Location Bottom
  • Gauge Connection Size 1/2"
  • Gauge Case Material Phenolic
  • Gauge Connection Type MNPT
  • Gauge Primary Range Smallest Graduation 50
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Graduations 50 psi
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable Yes
  • Gauge Mounting Method Surface
  • Gauge Special Options PLUS!(TM) Performance

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list