Skip Content
PRESSURE GAUGE,PROCESS,4 1/2 IN,600 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE GAUGE,PROCESS,4 1/2 IN,600

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF11A532
  • Mfr. Model # 11A532
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 3273
  • Shipping Weight 3.2 lbs

Technical Specs

  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Includes Blow Off Disc
  • Case Color Stainless
  • Item Pressure Gauge
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Range 0 to 600 PSI
  • Required Gauge Adapter 0 to 600 PSI
  • Operating Temp. Range -40 Degrees to 140 Degrees F
  • Smallest Graduation 5 PSI
  • Gauge Accuracy +/-0.50%
  • Basic Gauge Case Material Stainless Steel
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 - 600
  • Basic Gauge Lens Material Glass
  • Gauge Lens Material Glass
  • Basic Gauge Sensor Material Bronze
  • Basic Gauge Socket Material Brass
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Application General Purpose
  • Gauge Primary Range Smallest Graduation 5
  • Gauge Case Color Stainless Steel
  • Gauge Socket Material Brass
  • Gauge Connection Type MNPT
  • Gauge Case Material Stainless Steel
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Mounting Method Surface
  • Gauge Panel Mountable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list