Skip Content
PRESSURE GAUGE,PROCESS,4 1/2 IN,400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE GAUGE,PROCESS,4 1/2 IN,400

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RXZ4
  • Mfr. Model # 5RXZ4
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Item Pressure Gauge
  • For Use With Media Compatible with Bronze
  • Case Color Black
  • Connection Location Lower
  • Connection Size 1/2" NPT
  • Series 1279AS
  • Range 0 to 400 psi
  • Operating Temp. Range -50 Degrees to 150 Degrees F
  • Smallest Graduation 50 psi
  • Gauge Accuracy +/-0.50%
  • Gauge Nominal Dial Size 4-1/2"
  • Basic Gauge Case Material Plastic
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Values 0 - 400
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Glass
  • Gauge Lens Material Glass
  • Basic Gauge Socket Material Brass
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Socket Material Brass
  • Gauge Case Color Black
  • Basic Gauge Sensor Material Bronze
  • Gauge Application Process
  • Gauge Connection Type MNPT
  • Gauge Case Material Phenolic
  • Gauge Connection Location Bottom
  • Gauge Connection Size 1/2"
  • Gauge Primary Range Smallest Graduation 50
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Graduations 50 psi
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable Yes
  • Gauge Mounting Method Surface
  • Gauge Special Options PLUS!(TM) Performance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list