Skip Content
PRESSURE GAUGE,PROCESS,4 1/2 IN,300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE GAUGE,PROCESS,4 1/2 IN,300

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RYA8
  • Mfr. Model # 5RYA8
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.73 lbs

Technical Specs

  • For Use With Media Compatible with 316L Stainless Steel
  • Item Pressure Gauge
  • Case Color Black
  • Connection Location Lower
  • Connection Size 1/2" NPT
  • Series 1259SD
  • Range 0 to 300 psi
  • Operating Temp. Range -50 Degrees to 150 Degrees F
  • Smallest Graduation 2 psi
  • Gauge Accuracy +/-0.50%
  • Basic Gauge Case Material Plastic
  • Gauge Sensor Material 316 Stainless Steel
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Primary Range Values 0 - 300
  • Gauge Primary Range Units psi
  • Gauge Lens Material Glass
  • Basic Gauge Lens Material Glass
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Gauge Application Process
  • Gauge Case Color Black
  • Gauge Primary Range Smallest Graduation 2
  • Gauge Socket Material 316L Stainless Steel
  • Gauge Connection Location Bottom
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/2"
  • Gauge Case Material Thermoplastic
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Graduations 50 psi
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable Yes
  • Gauge Mounting Method Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list