PRESSURE GAUGE,PROCESS,4 1/2 IN,300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,PROCESS,4 1/2 IN,300

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RXZ3
  • Mfr. Model # 5RXZ3
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.53 lbs

Technical Specs

  • Connection Location Lower
  • For Use With Media Compatible with Bronze
  • Item Pressure Gauge
  • Connection Size 1/2" NPT
  • Case Color Black
  • Range 0 to 300 psi
  • Series 1279AS
  • Operating Temp. Range -50 Degrees to 150 Degrees F
  • Smallest Graduation 50 psi
  • Basic Gauge Case Material Plastic
  • Gauge Accuracy +/-0.50%
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Values 0 - 300
  • Basic Gauge Lens Material Glass
  • Gauge Primary Range Units psi
  • Basic Gauge Sensor Material Bronze
  • Basic Gauge Socket Material Brass
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Lens Material Glass
  • Gauge Socket Material Brass
  • Gauge Case Color Black
  • Gauge Application Process
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Case Material Phenolic
  • Gauge Connection Size 1/2"
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Primary Range Smallest Graduation 50
  • Graduations 50 psi
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable Yes
  • Gauge Mounting Method Surface
  • Gauge Special Options PLUS!(TM) Performance

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list