PRESSURE GAUGE,PROCESS,4 1/2 IN,200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,PROCESS,4 1/2 IN,200

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF11A489
  • Mfr. Model # 11A489
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 3273
  • Shipping Weight 1.95 lbs

Technical Specs

  • Item Pressure Gauge
  • Case Color Black
  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Required Gauge Adapter 0 to 100 PSI
  • Operating Temp. Range -40 Degrees to 140 Degrees F
  • Range 0 to 200 PSI
  • Smallest Graduation 2 PSI
  • Gauge Accuracy +/-0.50%
  • Basic Gauge Case Material Aluminum
  • Gauge Sensor Material Bronze
  • Gauge Nominal Dial Size 4-1/2"
  • Basic Gauge Lens Material Glass
  • Gauge Primary Range Values 0 - 200
  • Gauge Primary Range Units psi
  • Gauge Lens Material Glass
  • Basic Gauge Socket Material Brass
  • Basic Gauge Sensor Material Bronze
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Socket Material Brass
  • Gauge Case Color Black
  • Gauge Application General Purpose
  • Gauge Primary Range Smallest Graduation 2
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Case Material Cast Aluminum
  • Gauge Connection Location Bottom
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable Yes
  • Gauge Mounting Method Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list