PRESSURE GAUGE,PROCESS,4 1/2 IN,160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,PROCESS,4 1/2 IN,160

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TA47
  • Mfr. Model # 4TA47
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Connection Location Lower
  • Connection Size 1/2" NPT
  • Case Color Black
  • Range 0 to 160 psi
  • Item Pressure Gauge
  • Series 1279SS XLL
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Characteristics PLUS Performance
  • Smallest Graduation 2 psi
  • Gauge Accuracy +/-0.50%
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Sensor Material 316 Stainless Steel
  • Basic Gauge Case Material Plastic
  • Gauge Primary Range Values 0 - 160
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Glass
  • Gauge Lens Material Glass
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Gauge Case Color Black
  • Gauge Application Process
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Special Options PLUS!(TM) Performance
  • Gauge Socket Material 316 Stainless Steel
  • Gauge Primary Range Smallest Graduation 2
  • Gauge Connection Location Bottom
  • Gauge Connection Type MNPT
  • Gauge Case Material Phenolic
  • Gauge Connection Size 1/2"
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Graduations 20 psi
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable Yes
  • Gauge Mounting Method Surface
  • Gauge Primary Range Numbered Graduations 20

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list