Skip Content
PRESSURE GAUGE,PROCESS,4 1/2 IN,15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE GAUGE,PROCESS,4 1/2 IN,15

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RXY7
  • Mfr. Model # 5RXY7
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Case Color Black
  • Item Pressure Gauge
  • For Use With Media Compatible with Bronze
  • Connection Location Lower
  • Connection Size 1/2" NPT
  • Series 1279AS
  • Range 0 to 15 psi
  • Operating Temp. Range -50 Degrees to 150 Degrees F
  • Smallest Graduation 1 psi
  • Gauge Accuracy +/-0.50%
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Primary Range Values 0 - 15
  • Gauge Sensor Material Bronze
  • Basic Gauge Case Material Plastic
  • Basic Gauge Lens Material Glass
  • Gauge Primary Range Units psi
  • Basic Gauge Socket Material Brass
  • Basic Gauge Wetted Parts Brass / Bronze
  • Basic Gauge Sensor Material Bronze
  • Gauge Lens Material Glass
  • Gauge Socket Material Brass
  • Gauge Case Color Black
  • Gauge Application Process
  • Gauge Primary Range Smallest Graduation 1
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/2"
  • Gauge Connection Location Bottom
  • Gauge Case Material Phenolic
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Graduations 1 psi
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Mounting Method Surface
  • Gauge Panel Mountable Yes
  • Gauge Special Options PLUS!(TM) Performance
  • Gauge Primary Range Numbered Graduations 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list