PRESSURE GAUGE,PROCESS,4 1/2 IN,100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,PROCESS,4 1/2 IN,100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF11A496
  • Mfr. Model # 11A496
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 3273
  • Shipping Weight 1.55 lbs

Technical Specs

  • Case Color Black
  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Item Pressure Gauge
  • Connection Size 1/4" NPT
  • Range 0 to 1,000 PSI
  • Required Gauge Adapter 0 to 5000 psi
  • Connection Location Lower
  • Operating Temp. Range -40 Degrees to 140 Degrees F
  • Smallest Graduation 10 PSI
  • Gauge Accuracy +/-0.50%
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Primary Range Units psi
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Values 0 - 1,000
  • Basic Gauge Case Material Aluminum
  • Gauge Lens Material Glass
  • Basic Gauge Lens Material Glass
  • Basic Gauge Socket Material Brass
  • Basic Gauge Sensor Material Bronze
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Case Color Black
  • Gauge Socket Material Brass
  • Gauge Primary Range Smallest Graduation 10
  • Gauge Application General Purpose
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Case Material Cast Aluminum
  • Gauge Connection Location Bottom
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable Yes
  • Gauge Mounting Method Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list