Skip Content
PRESSURE GAUGE,PLUS,3 1/2 IN,5000 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE GAUGE,PLUS,3 1/2 IN,5000 P

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EFT5
  • Mfr. Model # 4EFT5
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Item Pressure Gauge
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Range 0 to 5000 psi
  • Series 1009
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Characteristics PLUS Performance
  • Smallest Graduation 50 psi
  • Gauge Nominal Dial Size 3-1/2"
  • Gauge Accuracy +/-1.00%
  • Basic Gauge Case Material Stainless Steel
  • Gauge Sensor Material 316 Stainless Steel
  • Gauge Primary Range Values 0 - 5,000
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Sensor Material Stainless Steel
  • Basic Gauge Socket Material Stainless Steel
  • Gauge Socket Material 316 Stainless Steel
  • Gauge Case Color Stainless Steel
  • Gauge Application Test
  • Gauge Special Options PLUS!(TM) Performance
  • Gauge Primary Range Smallest Graduation 50
  • Gauge Connection Size 1/4"
  • Gauge Case Material Stainless Steel
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Graduations 500 psi
  • Case Color Silver
  • Manufacturers Warranty Length 5 yr.
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No
  • Gauge Primary Range Numbered Graduations 500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list