PRESSURE GAUGE,PLUS,2 1/2 IN,600 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,PLUS,2 1/2 IN,600 PS

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EFR7
  • Mfr. Model # 4EFR7
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Item Pressure Gauge
  • Connection Location Lower Back
  • Connection Size 1/4" NPT
  • Range 0 to 600 psi
  • Series 1009
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Characteristics PLUS Performance
  • Smallest Graduation 10 psi
  • Basic Gauge Case Material Stainless Steel
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Accuracy +/-1.00%
  • Gauge Primary Range Values 0 - 600
  • Gauge Sensor Material 316 Stainless Steel
  • Basic Gauge Lens Material Plastic
  • Gauge Lens Material Polycarbonate
  • Gauge Primary Range Units psi
  • Basic Gauge Sensor Material Stainless Steel
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Socket Material 316 Stainless Steel
  • Gauge Case Color Stainless Steel
  • Gauge Application Test
  • Gauge Special Options PLUS!(TM) Performance
  • Gauge Primary Range Smallest Graduation 10
  • Gauge Connection Location Lower Back
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Case Material Stainless Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Graduations 50 psi
  • Case Color Silver
  • Manufacturers Warranty Length 5 yr.
  • Liquid Filled Yes
  • Calibration Certificate Included No
  • Gauge Filled With Glycerin
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list