Skip Content
PRESSURE GAUGE,PLUS,2 1/2 IN,60 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE GAUGE,PLUS,2 1/2 IN,60 PSI

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EFR2
  • Mfr. Model # 4EFR2
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Item Pressure Gauge
  • Connection Size 1/4" NPT
  • Connection Location Lower Back
  • Series 1009
  • Range 0 to 60 psi
  • Characteristics PLUS Performance
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 1 psi
  • Gauge Accuracy +/-1.00%
  • Basic Gauge Case Material Stainless Steel
  • Gauge Sensor Material 316 Stainless Steel
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Primary Range Values 0 - 60
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Plastic
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Gauge Case Color Stainless Steel
  • Gauge Socket Material 316 Stainless Steel
  • Gauge Application Test
  • Gauge Special Options PLUS!(TM) Performance
  • Gauge Primary Range Smallest Graduation 1
  • Gauge Connection Size 1/4"
  • Gauge Connection Type MNPT
  • Gauge Connection Location Lower Back
  • Gauge Case Material Stainless Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Graduations 5 psi
  • Case Color Silver
  • Manufacturers Warranty Length 5 yr.
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list