Skip Content
PRESSURE GAUGE,PLUS,2 1/2 IN,3000 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE GAUGE,PLUS,2 1/2 IN,3000 P

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EFR9
  • Mfr. Model # 4EFR9
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Pressure Gauge
  • Connection Location Lower Back
  • Connection Size 1/4" NPT
  • Range 0 to 3000 psi
  • Series 1009
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Characteristics PLUS Performance
  • Smallest Graduation 50 psi
  • Gauge Accuracy +/-1.00%
  • Basic Gauge Case Material Stainless Steel
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Primary Range Values 0 - 3,000
  • Gauge Sensor Material 316 Stainless Steel
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Plastic
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Gauge Case Color Stainless Steel
  • Gauge Socket Material 316 Stainless Steel
  • Gauge Application Test
  • Gauge Special Options PLUS!(TM) Performance
  • Gauge Primary Range Smallest Graduation 50
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Lower Back
  • Gauge Connection Type MNPT
  • Gauge Case Material Stainless Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Case Color Silver
  • Graduations 500 psi
  • Manufacturers Warranty Length 5 yr.
  • Liquid Filled Yes
  • Calibration Certificate Included No
  • Gauge Filled With Glycerin
  • Gauge Panel Mountable No
  • Gauge Primary Range Numbered Graduations 500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list