PRESSURE GAUGE,OXYGEN,2 1/2 IN,300P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,OXYGEN,2 1/2 IN,300P

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EFU5
  • Mfr. Model # 4EFU5
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Pressure Gauge
  • Range 0 to 300 psi
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Series 1009
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 5 psi
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Accuracy +/-1.00%
  • Basic Gauge Case Material Stainless Steel
  • Gauge Primary Range Values 0 - 300
  • Gauge Sensor Material 316 Stainless Steel
  • Basic Gauge Lens Material Plastic
  • Gauge Primary Range Units psi
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Gauge Primary Range Smallest Graduation 5
  • Gauge Socket Material 316 Stainless Steel
  • Gauge Case Color Stainless Steel
  • Gauge Application Oxygen Service Cleaned
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Connection Size 1/4"
  • Gauge Case Material Stainless Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Special Options Oxygen Cleaned
  • Graduations 50 psi
  • Case Color Silver
  • Manufacturers Warranty Length 5 yr.
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list