Skip Content
PRESSURE GAUGE,OXYGEN,2 1/2 IN,160P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE GAUGE,OXYGEN,2 1/2 IN,160P

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EFU3
  • Mfr. Model # 4EFU3
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Connection Location Lower
  • Range 0 to 160 psi
  • Item Pressure Gauge
  • Connection Size 1/4" NPT
  • Series 1009
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 2 psi
  • Gauge Accuracy +/-1.00%
  • Gauge Nominal Dial Size 2-1/2"
  • Basic Gauge Case Material Stainless Steel
  • Gauge Primary Range Values 0 - 160
  • Basic Gauge Lens Material Plastic
  • Gauge Sensor Material 316 Stainless Steel
  • Gauge Primary Range Units psi
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Sensor Material Stainless Steel
  • Gauge Socket Material 316 Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Basic Gauge Socket Material Stainless Steel
  • Gauge Case Color Stainless Steel
  • Gauge Primary Range Smallest Graduation 2
  • Gauge Application Oxygen Service Cleaned
  • Gauge Connection Location Bottom
  • Gauge Connection Type MNPT
  • Gauge Case Material Stainless Steel
  • Gauge Connection Size 1/4"
  • Gauge Special Options Oxygen Cleaned
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Graduations 20 psi
  • Case Color Silver
  • Manufacturers Warranty Length 5 yr.
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No
  • Gauge Primary Range Numbered Graduations 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list