Skip Content
PRESSURE GAUGE,FILLED,1 1/2IN,2000P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,FILLED,1 1/2IN,2000P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4CFN3
  • Mfr. Model # 4CFN3
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 3270
  • Shipping Weight 0.24 lbs

Product Details

For use with water, oil, air, and chemicals compatible with beryllium copper, phosphor bronze and brass.

Technical Specs

  • Item Pressure Gauge
  • Case Color Silver
  • Connection Size 1/8" NPT
  • Connection Location Back
  • Range 0 - 2,000 PSI, 14,000 kPa
  • Operating Temp. Range -40 Degrees to 140 Degrees F
  • Smallest Graduation 20 PSI
  • Liquid Filled Yes
  • Gauge Nominal Dial Size 1-1/2"
  • Gauge Accuracy +/-3.00%
  • Gauge Sensor Material Stainless Steel
  • Gauge Secondary Range Values 0 to 14,000
  • Basic Gauge Case Material Stainless Steel
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 - 2,000
  • Gauge Secondary Range Units kPa
  • Gauge Lens Material Acrylic
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Gauge Socket Material Stainless Steel
  • Gauge Case Color Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Application General Purpose
  • Gauge Primary Range Smallest Graduation 20
  • Gauge Filled With Glycerin
  • Gauge Connection Size 1/8"
  • Gauge Connection Type MNPT
  • Gauge Connection Location Back
  • Gauge Case Material Stainless Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list