Skip Content
PRESSURE GAUGE,FILLED,1 1/2 IN,160P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE GAUGE,FILLED,1 1/2 IN,160P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4CFL6
  • Mfr. Model # 4CFL6
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 3270
  • Shipping Weight 0.24 lbs

Product Details

For use with water, oil, air, and chemicals compatible with beryllium copper, phosphor bronze and brass.

Technical Specs

  • Case Color Silver
  • Item Pressure Gauge
  • Connection Location Back
  • Connection Size 1/8" NPT
  • Range 0 - 160 PSI, 0 - 1,100 kPa
  • Operating Temp. Range -40 Degrees to 140 Degrees F
  • Smallest Graduation 2 PSI
  • Gauge Nominal Dial Size 1-1/2"
  • Gauge Accuracy +/-3.00%
  • Liquid Filled Yes
  • Basic Gauge Case Material Stainless Steel
  • Gauge Sensor Material Stainless Steel
  • Gauge Secondary Range Values 0 to 1,100
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 - 160
  • Gauge Secondary Range Units kPa
  • Gauge Lens Material Acrylic
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Gauge Socket Material Stainless Steel
  • Gauge Case Color Stainless Steel
  • Gauge Primary Range Smallest Graduation 2
  • Gauge Application General Purpose
  • Gauge Filled With Glycerin
  • Gauge Connection Size 1/8"
  • Gauge Connection Location Back
  • Gauge Case Material Stainless Steel
  • Gauge Connection Type MNPT
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list