PRESSURE GAUGE,CONTRACTOR,4 1/2IN,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,CONTRACTOR,4 1/2IN,3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C769
  • Mfr. Model # 18C769
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Item Pressure Gauge
  • Case Color Black
  • Range 0 to 300 psi
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Series Y120TNYL
  • Operating Temp. Range -40 Degrees to 200 Degrees F
  • Smallest Graduation 5 psi
  • Gauge Accuracy +/-1.00%
  • Gauge Nominal Dial Size 4-1/2"
  • Basic Gauge Case Material Plastic
  • Gauge Sensor Material Copper Alloy QSn4-0.3
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Glass
  • Gauge Primary Range Values 0 - 300
  • Gauge Lens Material Tempered Glass
  • Basic Gauge Socket Material Copper
  • Basic Gauge Sensor Material Copper
  • Basic Gauge Wetted Parts Copper
  • Gauge Primary Range Smallest Graduation 5
  • Gauge Case Color Black
  • Gauge Socket Material Copper Alloy HPb59-1
  • Gauge Application Mechanical Contractors
  • Gauge Connection Type MNPT
  • Gauge Case Material Nylon
  • Gauge Connection Location Bottom
  • Gauge Connection Size 1/4"
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Calibration Certificate Included No
  • Liquid Filled No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list