Skip Content
PRESSURE GAUGE,CONTRACTOR,4 1/2IN,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE GAUGE,CONTRACTOR,4 1/2IN,2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C751
  • Mfr. Model # 18C751
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 3272
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Item Pressure Gauge
  • Connection Size 1/4" NPT
  • Case Color Stainless Steel
  • Connection Location Lower
  • Series Y120SS
  • Range 0 to 200 psi
  • Operating Temp. Range -40 Degrees to 200 Degrees F
  • Smallest Graduation 2 psi
  • Basic Gauge Case Material Stainless Steel
  • Gauge Accuracy +/-1.00%
  • Gauge Sensor Material Copper Alloy QSn4-0.3
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Plastic
  • Gauge Primary Range Values 0 - 200
  • Gauge Lens Material Acrylic
  • Basic Gauge Socket Material Copper
  • Basic Gauge Sensor Material Copper
  • Basic Gauge Wetted Parts Copper
  • Gauge Primary Range Smallest Graduation 2
  • Gauge Application Mechanical Contractors
  • Gauge Socket Material Copper Alloy HPb59-1
  • Gauge Case Color Stainless Steel
  • Gauge Case Material Stainless Steel
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Connection Size 1/4"
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Calibration Certificate Included No
  • Liquid Filled No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list